Shop SPECTRUM
See all product information
Create Account
Citalopram Hydrobromide, C20H21FN2OHBr, 1g
- Mfr # C2370-1G
- Zoro # G8295329
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 405.30
Chemical Container Material
Clear Glass
CAS Number
59729-32-7
Chemical Grade
Reagent
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2370-1G
- Zoro #
- G8295329
- UPC #
- -
- Country of Origin
- Japan
- Item
- Citalopram Hydrobromide
- Molecular Weight
- F.W. 405.30
- Chemical Container Material
- Clear Glass
- CAS Number
- 59729-32-7
- Chemical Grade
- Reagent
- Chemical Formula
- C20H21FN2OHBr
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 1 g
Description
Citalopram Hydrobromide, CAS Number 59729-32-7, Molecular Weight F.W. 405.30, Chemical Formula C20H21FN2OHBr, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.