Shop SPECTRUM
See all product information
Create Account
Chitosan, 100g, CAS 9012-76-4, Poly
- Mfr # C1569-100GM
- Zoro # G8037473
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
9012-76-4
Chemical Formula
(C6H11NO4)n
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1569-100GM
- Zoro #
- G8037473
- UPC #
- -
- Country of Origin
- United States
- Item
- Chitosan
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- CAS Number
- 9012-76-4
- Chemical Formula
- (C6H11NO4)n
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 100 g
Description
Chitosan, Concentration 100 Percent, CAS Number 9012-76-4, Chemical Formula (C6H11NO4)n, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.