Shop SPECTRUM

Clcm Chlrd, Dihdrt, Biotc, 500g

  • Mfr # C1086-500GM
  • Zoro # G8037948

product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
CaCl2; 2H2O
Chemical Grade
Lab
Chemical Container Size
500 g
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C1086-500GM
Zoro #
G8037948
UPC #
-
Country of Origin
United States
Item
Calcium Chloride
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
CaCl2; 2H2O
Chemical Grade
Lab
Shelf Life
24 mo
Molecular Weight
147.01
Chemical Container Type
Bottle
CAS Number
10035-04-8
Chemical Container Material
Plastic
Application
Biochemical Research and Analysis
Container Type
Bottle
Color
Colorless
Product Type
Calcium Chloride
Features
Hygroscopic
Form
Powder
Special Information
Hygroscopic
Container Material
Plastic
Storage Temperature - Minimum
20 Degrees C
Volume
500 g
Quantity
500
REMOVE - Previous PI Node
C
Storage Temperature - Maximum
22 Degrees C
Chemical Properties
Dihydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Calcium Chloride - Dihydrate, Concentration pH 6.99 to 7.01, CAS Number 10035-04-8, Molecular Weight 147.01, Chemical Formula CaCl2; 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.