Chloroform, Stabilized, Reagent, ACS-4L
- Mfr # C1220-4LTGL
- Zoro # G8010970
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
CAS Number
67-66-3
Shelf Life
24 mo
Chemical Grade
ACS
Chemical Container Size
4 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1220-4LTGL
- Zoro #
- G8010970
- UPC #
- -
- Country of Origin
- United States
- Item
- Chloroform - Stabilized
- Form
- Liquid
- CAS Number
- 67-66-3
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Chemical Formula
- CHCl3
- Shipping Restrictions
- UN1888, Chloroform, 6.1, PG III
- Special Information
- Light Sensitive
- Chemical Container Type
- Bottle
- Molecular Weight
- 119.38
- Chemical Container Material
- Amber Glass
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Chloroform - Stabilized
- Features
- Light Sensitive
- Container Material
- Glass
- Quantity
- 1
- Volume
- 4 L
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Chloroform - Stabilized, Concentration Not Applicable, CAS Number 67-66-3, Molecular Weight 119.38, Chemical Formula CHCl3, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1888, Chloroform, 6.1, PG III, Standards Not Applicable, Special Information Light Sensitive
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.