Shop SPECTRUM
See all product information
Create Account
Chloroform, Stblzd with EthanolExceed, PK4
- Mfr # HP522-4LT-CS4
- Zoro # G8059042
product price:Â
$
583.99
/pk of 4, $146.00/ea
Free Shipping & Returns
Key Features
CAS Number
67-66-3
Molecular Weight
119.38
Chemical Container Type
Bottle
Chemical Formula
CHCl3
Chemical Grade
ACS, HPLC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP522-4LT-CS4
- Zoro #
- G8059042
- UPC #
- -
- Country of Origin
- United States
- Item
- Chloroform - Stabilized with Ethanol for HPLC Solvent
- CAS Number
- 67-66-3
- Molecular Weight
- 119.38
- Chemical Container Type
- Bottle
- Chemical Formula
- CHCl3
- Chemical Grade
- ACS, HPLC
- Special Information
- Light Sensitive
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN1888, Chloroform, 6.1, PG III
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Chloroform - Stabilized with Ethanol for HPLC Solvent
- Form
- Liquid
- Container Material
- Amber Glass
- Features
- Light Sensitive
- Volume
- 4 L
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Chloroform - Stabilized with Ethanol for HPLC Solvent, Concentration Not Applicable, CAS Number 67-66-3, Molecular Weight 119.38, Chemical Formula CHCl3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1888, Chloroform, 6.1, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.