Shop SPECTRUM
See all product information
Create Account
Chloroxylenol, USP, 50 kg, Blk
- Mfr # CH136-50KGBL
- Zoro # G8001618
product price:Â
$
9,646.99
/ea
Free Shipping & Returns
Key Features
CAS Number
88-04-0
Chemical Container Type
Drum
Chemical Container Size
50 kg
Shelf Life
12 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH136-50KGBL
- Zoro #
- G8001618
- UPC #
- -
- Country of Origin
- United States
- Item
- Chloroxylenol, USP
- CAS Number
- 88-04-0
- Chemical Container Type
- Drum
- Shelf Life
- 12 mo
- Shipping Restrictions
- CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Grade
- USP
- Chemical Container Material
- Fiberboard
- Molecular Weight
- 156.61
- Chemical Formula
- C8H9ClO
Dimensions
- Chemical Container Size
- 50 kg
Description
Chloroxylenol, USP, CAS Number 88-04-0, Molecular Weight 156.61, Chemical Formula C8H9ClO, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 50 kg, Chemical Family Type Analytical Reagents, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.