Shop SPECTRUM
See all product information
Create Account
Cholesteryl Nonanoate, 25g, CAS 1182-66-7
- Mfr # C3478-25GM
- Zoro # G7917563
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Concentration
100%
Chemical Container Material
Clear Glass
Molecular Weight
526.89
Chemical Container Size
25 g
Special Information
Used In Some Hair Colors, Make-Ups, and Some Other Cosmetic Preparations As Well As In Some Pleochroic Dyes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C3478-25GM
- Zoro #
- G7917563
- UPC #
- -
- Country of Origin
- United States
- Item
- Cholesteryl Nonanoate
- Concentration
- 100%
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 526.89
- Special Information
- Used In Some Hair Colors, Make-Ups, and Some Other Cosmetic Preparations As Well As In Some Pleochroic Dyes
- Chemical Formula
- C36H62O2
- Chemical Container Type
- Bottle
- CAS Number
- 1182-66-7
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 25 g
Description
Cholesteryl Nonanoate, Concentration 100 Percent, CAS Number 1182-66-7, Molecular Weight 526.89, Chemical Formula C36H62O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Bases, Shelf Life 24 mo, Special Information Used In Some Hair Colors, Make-Ups, and Some Other Cosmetic Preparations As Well As In Some Pleochroic Dyes
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.