Shop SPECTRUM

Sodm Thio, 0.100 N Aq Sltn, APHA, 20L

  • Mfr # S-535-20LT
  • Zoro # G7948908

product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Plastic
Special Information
Light Sensitive
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-535-20LT
Zoro #
G7948908
UPC #
-
Country of Origin
United States
Item
Sodium Thiosulfate
Shelf Life
24 mo
Chemical Container Material
Plastic
Special Information
Light Sensitive
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Chemical Container Type
Drum
Concentration
0.1 N
Color
Colorless
Application
Analytical Testing Labs
Chemical Formula
H2O; Na2S2O3¿5H2O; Na2CO3
Container Type
Drum
Product Type
Sodium Thiosulfate
Form
Liquid
Features
Light Sensitive
Container Material
Plastic
Molecular Weight
18.02 F.W; 248.19 F.W; 105.99 F.W
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Storage Temperature - Minimum
20 Degrees C
Volume
20 L
Storage Temperature - Maximum
22 Degrees C
Quantity
20
REMOVE - Previous PI Node
S
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Sodium Thiosulfate, Concentration 0.1 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 18.02 F.W; 248.19 F.W; 105.99 F.W, Chemical Formula H2O; Na2S2O3¿5H2O; Na2CO3, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.