Shop SPECTRUM
See all product information
Create Account
Chromium Trioxide, Reagent, 125g, PK6
- Mfr # C1270-125GMQQ
- Zoro # G7909988
product price:Â
$
603.99
/pk of 6, $100.67/ea
Free Shipping & Returns
Key Features
Form
Powder
Chemical Container Material
Amber Glass
Molecular Weight
99.99
Shelf Life
24 mo
Chemical Container Size
125 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1270-125GMQQ
- Zoro #
- G7909988
- UPC #
- -
- Country of Origin
- United States
- Item
- Chromium Trioxide
- Form
- Powder
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 99.99
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- CAS Number
- 1333-82-0
- Chemical Formula
- CrO3
- Shipping Restrictions
- UN1463, Chromium Trioxide, Anhydrous, 5.1 (6.1, 8), PG II
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Chromium Trioxide
- Features
- Deliquescent
- Container Material
- Amber Glass
- Special Information
- Deliquescent
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 125
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- C
- Volume
- 125 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Chromium Trioxide, Concentration Not Applicable, CAS Number 1333-82-0, Molecular Weight 99.99, Chemical Formula CrO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1463, Chromium Trioxide, Anhydrous, 5.1 (6.1, 8), PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.