Potassium Thiocyanate, Reagent, 500g, PK6
- Mfr # P1420-500GMAK
- Zoro # G7930428
product price:Â
$
1,031.99
/pk of 6, $172.00/ea
Free Shipping & Returns
Key Features
Form
Crystal
Chemical Container Size
500 g
Chemical Formula
KSCN
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1420-500GMAK
- Zoro #
- G7930428
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Thiocyanate
- Form
- Crystal
- Chemical Formula
- KSCN
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Molecular Weight
- 97.18
- CAS Number
- 333-20-0
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Potassium Thiocyanate
- Special Information
- Deliquescent, Moisture Sensitive
- Container Material
- Plastic
- Features
- Deliquescent, Moisture Sensitive
- Shipping Restrictions
- Chemical Not Regulated For Transport
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Potassium Thiocyanate, Concentration Not Applicable, CAS Number 333-20-0, Molecular Weight 97.18, Chemical Formula KSCN, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.