Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, PK4
- Mfr # O1025-2.5KG-CS4
- Zoro # G8054361
product price:Â
$
1,715.99
/pk of 4, $429.00/ea
Free Shipping & Returns
Key Features
Form
Powder
CAS Number
6153-56-6
Shelf Life
24 mo
Chemical Container Material
Plastic
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Oxalic Acid, Dihydrate), 8, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O1025-2.5KG-CS4
- Zoro #
- G8054361
- UPC #
- -
- Country of Origin
- United States
- Item
- Oxalic Acid - Dihydate
- Form
- Powder
- CAS Number
- 6153-56-6
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Shipping Restrictions
- UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Oxalic Acid, Dihydrate), 8, PG III
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Molecular Weight
- 126.07
- Chemical Formula
- (COOH)2;2H2O
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Oxalic Acid - Dihydate
- Features
- Dihydrate
- Container Material
- Plastic
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- REMOVE - Previous PI Node
- O
- Calibration Certificate
- No
- Chemical Properties
- Dihydrate
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Oxalic Acid - Dihydate, Concentration Not Applicable, CAS Number 6153-56-6, Molecular Weight 126.07, Chemical Formula (COOH)2;2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Oxalic Acid, Dihydrate), 8, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.