Shop SPECTRUM
See all product information
Create Account
Citric Acid, Mono, Crstl, Rgnt, ACS, 2, PK4
- Mfr # C1285-2.5KG-CS4
- Zoro # G8085791
product price:
$
788.99
/pk of 4, $197.25/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
CAS Number
5949-29-1
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Formula
C6H8O7¿H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1285-2.5KG-CS4
- Zoro #
- G8085791
- UPC #
- -
- Country of Origin
- United States
- Item
- Citric Acid
- Chemical Container Type
- Bottle
- CAS Number
- 5949-29-1
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Formula
- C6H8O7¿H2O
- Molecular Weight
- 210.14
- Chemical Grade
- ACS
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Citric Acid
- Container Material
- Plastic
- Features
- Monohydrate
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- C
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- Monohydrate
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Citric Acid, Concentration Not Applicable, CAS Number 5949-29-1, Molecular Weight 210.14, Chemical Formula C6H8O7¿H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.