Citric Acid, Mono, Crstl, Rgnt, ACS, 5, PK6

  • Mfr # C1285-500GM-CS6
  • Zoro # G6582223
product price: 
$
340.99
/pk of 6, $56.83/ea
Free Shipping & Returns

Key Features

Application
Analytical Testing Labs
Molecular Weight
210.14
CAS Number
5949-29-1
Shelf Life
24 mo
Color
Colorless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C1285-500GM-CS6
Zoro #
G6582223
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Citric Acid
Application
Analytical Testing Labs
Molecular Weight
210.14
CAS Number
5949-29-1
Shelf Life
24 mo
Color
Colorless
Chemical Container Type
Bottle
Form
Powder
Container Material
Plastic
Chemical Formula
C6H8O7¿H2O
Chemical Container Material
Plastic
Container Type
Bottle
Features
Monohydrate
Chemical Grade
ACS
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Citric Acid
REMOVE - Previous PI Node
C
Volume
500 g
Quantity
500
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Chemical Properties
Monohydrate
Wire Color
Colorless

Description

Citric Acid, Concentration Not Applicable, CAS Number 5949-29-1, Molecular Weight 210.14, Chemical Formula C6H8O7¿H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews