Cobalt Sulfate, Crystal, Reagent, 25g
- Mfr # C1325-25GM04
- Zoro # G7963188
product price:
$
81.59
/ea
Key Features
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
10026-24-1
Chemical Container Material
Plastic
Chemical Formula
CoSO4¿7H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1325-25GM04
- Zoro #
- G7963188
- UPC #
- -
- Country of Origin
- United States
- Item
- Cobalt Sulfate, Crystal, Reagents
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 10026-24-1
- Chemical Container Material
- Plastic
- Chemical Formula
- CoSO4¿7H2O
- Chemical Grade
- Reagent
- Molecular Weight
- F.W. 281.10
Dimensions
- Chemical Container Size
- 25 g
Description
Cobalt Sulfate, Crystal, Reagent, CAS Number 10026-24-1, Molecular Weight F.W. 281.10, Chemical Formula CoSO4�7H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.