Shop SPECTRUM
See all product information
Create Account
2-Ethoxyethanol, Reagent, 20L
- Mfr # E1021-20LTMT56
- Zoro # G7985719
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Molecular Weight
90.12
Shipping Restrictions
UN1171, Ethylene Glycol Monoethyl Ether, 3, PG III
Chemical Container Size
20 L
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1021-20LTMT56
- Zoro #
- G7985719
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Ethoxyethanol
- Form
- Liquid
- Molecular Weight
- 90.12
- Shipping Restrictions
- UN1171, Ethylene Glycol Monoethyl Ether, 3, PG III
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Chemical Container Material
- Metal
- CAS Number
- 110-80-5
- Chemical Container Type
- Drum
- Chemical Formula
- C4H10O2
- Container Type
- Drum
- Color
- Colorless
- Application
- Commercial
- Product Type
- 2-Ethoxyethanol
- Container Material
- Metal
- REMOVE - Previous PI Node
- E
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 20
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 20 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
2-Ethoxyethanol, Concentration Not Applicable, CAS Number 110-80-5, Molecular Weight 90.12, Chemical Formula C4H10O2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1171, Ethylene Glycol Monoethyl Ether, 3, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.