Ammonium Fluoride, Reagent, ACS, 12kg
- Mfr # A1185-12KG18
- Zoro # G8018558
product price:Â
$
3,640.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN2505, Ammonium Fluoride, 6.1, PG III
Chemical Container Type
Drum
Shelf Life
24 mo
Chemical Container Material
Fiberboard
Chemical Container Size
12 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1185-12KG18
- Zoro #
- G8018558
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Bicarbonate
- Shipping Restrictions
- UN2505, Ammonium Fluoride, 6.1, PG III
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Chemical Container Material
- Fiberboard
- Molecular Weight
- 37.04
- CAS Number
- 12125-01-8
- Chemical Formula
- NH4F
- Chemical Grade
- ACS
- Container Material
- Fiber
Dimensions
- Chemical Container Size
- 12 kg
Description
Ammonium Bicarbonate, CAS Number 12125-01-8, Molecular Weight 37.04, Chemical Formula NH4F, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade ACS Reagent, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2505, Ammonium Fluoride, 6.1, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.