Shop SPECTRUM
See all product information
Create Account
Coenzyme Q10, C59H90O4, 1g
- Mfr # C1971-1G
- Zoro # G8251140
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
Chemical Formula
C59H90O4
Chemical Container Type
Bottle
Molecular Weight
F.W. 863.37
Chemical Container Material
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1971-1G
- Zoro #
- G8251140
- UPC #
- -
- Country of Origin
- Japan
- Item
- Coenzyme Q10
- Chemical Formula
- C59H90O4
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 863.37
- Chemical Container Material
- Clear Glass
- CAS Number
- 303-98-0
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 1 g
Description
Coenzyme Q10, CAS Number 303-98-0, Molecular Weight F.W. 863.37, Chemical Formula C59H90O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.