Collodion, USP, 500mL
- Mfr # CO120-500MLGL51
- Zoro # G7959703
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Shelf Life
12 mo
Shipping Restrictions
UN2059, Nitrocellulose, Solution, 3, PG II
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CO120-500MLGL51
- Zoro #
- G7959703
- UPC #
- -
- Country of Origin
- United States
- Item
- Collodion
- Chemical Container Type
- Bottle
- Shelf Life
- 12 mo
- Shipping Restrictions
- UN2059, Nitrocellulose, Solution, 3, PG II
- Chemical Container Material
- Amber Glass
- CAS Number
- 9004-70-0
- Chemical Grade
- USP
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Collodion
- Container Material
- Glass
- Molecular Weight
- 160000
- Form
- Liquid
- REMOVE - Previous PI Node
- C
- Storage Temperature
- Maximum of 30 Degrees C
- Quantity
- 500
- Volume
- 500 mL
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Collodion, Concentration Not Applicable, CAS Number 9004-70-0, Molecular Weight 160000, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions UN2059, Nitrocellulose, Solution, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.