Shop SPECTRUM
See all product information
Create Account
Collodion, USP, 100mL
- Mfr # CO120-100MLGL49
- Zoro # G2969627
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Color
Colorless
Chemical Grade
USP
CAS Number
9004-70-0
Chemical Container Size
100 mL
Application
Analytical Testing Labs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CO120-100MLGL49
- Zoro #
- G2969627
- UPC #
- -
- Country of Origin
- United States
- Item
- Collodion
- Color
- Colorless
- Chemical Grade
- USP
- CAS Number
- 9004-70-0
- Application
- Analytical Testing Labs
- Container Material
- Glass
- Chemical Container Type
- Bottle
- Container Type
- Bottle
- Molecular Weight
- 160000
- Chemical Container Material
- Amber Glass
- Shelf Life
- 12 mo
- Shipping Restrictions
- UN2059, Nitrocellulose, Solution, 3, PG II
- Form
- Liquid
- Product Type
- Collodion
- REMOVE - Previous PI Node
- C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 100
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 100 mL
- Storage Temperature
- Maximum of 30 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 mL
Description
Collodion, Concentration Not Applicable, CAS Number 9004-70-0, Molecular Weight 160000, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 mL, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions UN2059, Nitrocellulose, Solution, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.