Shop SPECTRUM
See all product information
Create Account
Cprc Slft, pnthydrt, Fn Crs, Rgt, ACS, 2.PK4
- Mfr # C1425-2.5KG-CS4
- Zoro # G7916732
product price:Â
$
954.99
/pk of 4, $238.75/ea
Free Shipping & Returns
Key Features
Molecular Weight
249.69
Chemical Container Size
2.5 kg
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Formula
CuSO; 5H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1425-2.5KG-CS4
- Zoro #
- G7916732
- UPC #
- -
- Country of Origin
- United States
- Item
- Cupric Sulfate
- Molecular Weight
- 249.69
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Chemical Formula
- CuSO; 5H2O
- CAS Number
- 7758-99-8
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (Cupric Sulfate), 9, PG III, Marine Pollutant
- Chemical Grade
- ACS
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Cupric Sulfate
- Form
- Powder
- Container Material
- Plastic
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- Pentahydrate
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Cupric Sulfate - Pentahydrate, Concentration Not Applicable, CAS Number 7758-99-8, Molecular Weight 249.69, Chemical Formula CuSO; 5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (Cupric Sulfate), 9, PG III, Marine Pollutant, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.