Chitin, 25g, CAS 1398-61-4, Poly
- Mfr # C2020-25GM
- Zoro # G7948497
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2020-25GM
- Zoro #
- G7948497
- UPC #
- -
- Country of Origin
- United States
- Item
- Chitin
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Special Information
- Polysaccharide Derived From The Exoskeleton of Marine Invertebrates, It Consists Chiefly of N-Acetyl-D-Glucosamine Residues
- CAS Number
- 1398-61-4
- Molecular Weight
- 770.84
- Chemical Formula
- C30H50N4O19
Dimensions
- Chemical Container Size
- 25 g
Description
Chitin, Concentration 100 Percent, CAS Number 1398-61-4, Molecular Weight 770.84, Chemical Formula C30H50N4O19, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Bases, Shelf Life 24 mo, Special Information Polysaccharide Derived From The Exoskeleton of Marine Invertebrates, It Consists Chiefly of N-Acetyl-D-Glucosamine Residues
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.