Shop SPECTRUM
See all product information
Create Account
Cresyl Violet Acetate, 25g, 10510-54-0 CAS
- Mfr # CR125-25GM
- Zoro # G7910590
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Molecular Weight
F.W. 321.34
CAS Number
10510-54-0
Chemical Formula
C18H15NaO3
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR125-25GM
- Zoro #
- G7910590
- UPC #
- -
- Country of Origin
- United States
- Item
- Cresyl Violet Acetate
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 321.34
- CAS Number
- 10510-54-0
- Chemical Formula
- C18H15NaO3
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 25 g
Description
Cresyl Violet Acetate, Concentration 100 Percent, CAS Number 10510-54-0, Molecular Weight F.W. 321.34, Chemical Formula C18H15NaO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.