Shop SPECTRUM
See all product information
Create Account
Cyclohexylamine Hydrochloride, 500g
- Mfr # C2127-500GM
- Zoro # G7966563
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Concentration
100%
CAS Number
4998-76-9
Shelf Life
24 mo
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2127-500GM
- Zoro #
- G7966563
- UPC #
- -
- Country of Origin
- United States
- Item
- Cyclohexylamine Hydrochloride
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- CAS Number
- 4998-76-9
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Molecular Weight
- 135.63
- Chemical Formula
- C6H13N.HCl
- Chemical Container Type
- Bottle
Description
Cyclohexylamine Hydrochloride, Concentration 100 Percent, CAS Number 4998-76-9, Molecular Weight 135.63, Chemical Formula C6H13N.HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.