Shop SPECTRUM
See all product information
Create Account
Cyclopentanone, CAS 120-92-3, Amber Glass
- Mfr # C1124-4LT
- Zoro # G7987618
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
84.12
CAS Number
120-92-3
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1124-4LT
- Zoro #
- G7987618
- UPC #
- -
- Country of Origin
- United States
- Item
- Cyclopentanone
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Molecular Weight
- 84.12
- CAS Number
- 120-92-3
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- Chemical Formula
- C5H8O
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN2245, Cyclopentanone, 3, PG III
Dimensions
- Chemical Container Size
- 4 L
Description
Cyclopentanone, Concentration 100 Percent, CAS Number 120-92-3, Molecular Weight 84.12, Chemical Formula C5H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2245, Cyclopentanone, 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.