Shop SPECTRUM
See all product information
Create Account
D-(+)-Trehalose, Dihydrate, 25g
- Mfr # T1097-25GM04
- Zoro # G8027761
product price:
$
103.99
/ea
Free Shipping & Returns
Key Features
CAS Number
6138-23-4
Chemical Grade
Lab
Chemical Container Size
25 g
Chemical Container Type
Bottle
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1097-25GM04
- Zoro #
- G8027761
- UPC #
- -
- Country of Origin
- United States
- Item
- D-(+)-Trehalose, Dihydrate
- CAS Number
- 6138-23-4
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Formula
- C12H22O11¿2H2O
- Molecular Weight
- F.W. 378.33
Dimensions
- Chemical Container Size
- 25 g
Description
D-(+)-Trehalose, Dihydrate, CAS Number 6138-23-4, Molecular Weight F.W. 378.33, Chemical Formula C12H22O11�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.