Trifluoromethesulfonate, C17H19F3O3SSi, 1g
- Mfr # B2898-1G
- Zoro # G8150760
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
CAS Number
92886-86-7
Chemical Formula
C17H19F3O3SSi
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2898-1G
- Zoro #
- G8150760
- UPC #
- -
- Country of Origin
- Japan
- Item
- Tert-Butyldiphenylsilyl Trifluoromethanesulfonate
- CAS Number
- 92886-86-7
- Chemical Formula
- C17H19F3O3SSi
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 388.48
- Shipping Restrictions
- UN1760, Corrosive Liquid, n.o.s., 8, PG III
Dimensions
- Chemical Container Size
- 1 g
Description
Tert-Butyldiphenylsilyl Trifluoromethanesulfonate, CAS Number 92886-86-7, Molecular Weight F.W. 388.48, Chemical Formula C17H19F3O3SSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s., 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.