DeHydrtd Alch, 200 Prf, BiotechGrde, 500mL

  • Mfr # E1424-500ML
  • Zoro # G7949702
product price: 
$
72.69
/ea

Key Features

Chemical Container Type
Bottle
Chemical Formula
C2H5OH
Shelf Life
24 mo
Molecular Weight
46.07
CAS Number
64-17-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E1424-500ML
Zoro #
G7949702
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Dehydrated Alcohol
Chemical Container Type
Bottle
Chemical Formula
C2H5OH
Shelf Life
24 mo
Molecular Weight
46.07
CAS Number
64-17-5
Concentration
200 Proof
Shipping Restrictions
UN1170, Ethanol, 3, PG II
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Color
Colorless
Application
Biotech
Container Type
Bottle
Product Type
Dehydrated Alcohol
Features
Light Sensitive
Special Information
Light Sensitive
Container Material
Amber Glass
Form
Liquid
REMOVE - Previous PI Node
D
Quantity
500
Storage Temperature - Maximum
22 Degrees C
Volume
500 mL
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Description

Dehydrated Alcohol, Concentration 200 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Alcohol, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Standards Not Applicable, Special Information Light Sensitive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews