Shop SPECTRUM
See all product information
Create Account
n-Decane, 100mL
- Mfr # D2098-100ML49
- Zoro # G7937367
product price:Â
$
54.39
/ea
Key Features
Chemical Container Size
100 mL
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Molecular Weight
142.29
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2098-100ML49
- Zoro #
- G7937367
- UPC #
- -
- Country of Origin
- United States
- Item
- n-Decane
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 142.29
- Shipping Restrictions
- UN2247, n-Decane, 3, PG III
- CAS Number
- 124-18-5
- Chemical Container Type
- Bottle
- Chemical Formula
- C10H22
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- n-Decane
- Container Material
- Amber Glass
- Form
- Liquid
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- D
- Volume
- 100 mL
- Quantity
- 100
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 mL
Description
n-Decane, Concentration Not Applicable, CAS Number 124-18-5, Molecular Weight 142.29, Chemical Formula C10H22, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN2247, n-Decane, 3, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.