Diacetone Alcohol, 4L
- Mfr # DI102-4LTGL55
- Zoro # G8009290
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
CAS Number
123-42-2
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Shipping Restrictions
UN1148, Diacetone Alcohol, 3, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DI102-4LTGL55
- Zoro #
- G8009290
- UPC #
- -
- Country of Origin
- United States
- Item
- Diacetone Alcohol
- CAS Number
- 123-42-2
- Chemical Grade
- Lab
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1148, Diacetone Alcohol, 3, PG III
- Chemical Formula
- C6H12O2
- Chemical Container Type
- Bottle
- Molecular Weight
- 116.16
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Diacetone Alcohol
- Form
- Liquid
- Container Material
- Glass
- REMOVE - Previous PI Node
- D
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Volume
- 4 L
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Diacetone Alcohol, Concentration Not Applicable, CAS Number 123-42-2, Molecular Weight 116.16, Chemical Formula C6H12O2, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Alcohol, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1148, Diacetone Alcohol, 3, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.