Dextrose, Anhydrous, Granular, USP, EP, BP, JP
- Mfr # DE140-500GM
- Zoro # G8035023
product price:Â
$
87.15
/ea
Key Features
Chemical Grade
BP, EP, JP, USP
Chemical Container Material
Plastic
Chemical Formula
C6H12O6
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
180.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DE140-500GM
- Zoro #
- G8035023
- UPC #
- -
- Country of Origin
- United States
- Item
- Dextrose
- Chemical Grade
- BP, EP, JP, USP
- Chemical Container Material
- Plastic
- Chemical Formula
- C6H12O6
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 180.16
- Chemical Container Type
- Bottle
- Shelf Life
- 48 mo
- CAS Number
- 50-99-7
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Dextrose
- Features
- Anhydrous
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- D
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Chemical Properties
- Anhydrous
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Dextrose, Concentration Not Applicable, CAS Number 50-99-7, Molecular Weight 180.16, Chemical Formula C6H12O6, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade BP, EP, JP, USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.