Shop SPECTRUM
See all product information
Create Account
Dextrose, Hydrous, Powder, USP, 100g
- Mfr # DE145-100GM06
- Zoro # G8012249
product price:
$
59.19
/ea
Key Features
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
C6H12O6¿H2O
Molecular Weight
F.W. 198.17
Chemical Grade
USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DE145-100GM06
- Zoro #
- G8012249
- UPC #
- -
- Country of Origin
- United States
- Item
- Dextrose, Hydrous, Powder, USP
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Formula
- C6H12O6¿H2O
- Molecular Weight
- F.W. 198.17
- Chemical Grade
- USP
- CAS Number
- 5996-10-1
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 100 g
Description
Dextrose, Hydrous, Powder, USP, CAS Number 5996-10-1, Molecular Weight F.W. 198.17, Chemical Formula C6H12O6�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.