Shop SPECTRUM
See all product information
Create Account
Dimethylurea, 25g, CAS 598-94-7, Amber Glss
- Mfr # D1428-25GM
- Zoro # G8028190
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
CAS Number
598-94-7
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Container Size
25 g
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1428-25GM
- Zoro #
- G8028190
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 1,1-Dimethylurea
- CAS Number
- 598-94-7
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Formula
- C3H8N2O
- Molecular Weight
- 88.11
Description
1,1-Dimethylurea, Concentration 100 Percent, CAS Number 598-94-7, Molecular Weight 88.11, Chemical Formula C3H8N2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.