Shop SPECTRUM
See all product information
Create Account
Diaminobenzophenone, 25g, CAS 39070-63-8
- Mfr # D2105-25GM
- Zoro # G7952347
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
212.25
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Container Size
25 g
Chemical Formula
C13H12N2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2105-25GM
- Zoro #
- G7952347
- UPC #
- -
- Country of Origin
- United States
- Item
- 3,4-Diaminobenzophenone
- Molecular Weight
- 212.25
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Formula
- C13H12N2O
- Shelf Life
- 24 mo
- CAS Number
- 39070-63-8
- Concentration
- 100%
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 25 g
Description
3,4-Diaminobenzophenone, Concentration 100 Percent, CAS Number 39070-63-8, Molecular Weight 212.25, Chemical Formula C13H12N2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.