Shop SPECTRUM
See all product information
Create Account
Dibutyl Phthalate, 20L
- Mfr # DI115-20LT56
- Zoro # G8005011
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
20 L
Chemical Container Type
Drum
Chemical Formula
C16H22O4
Shelf Life
24 mo
Molecular Weight
278.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DI115-20LT56
- Zoro #
- G8005011
- UPC #
- -
- Country of Origin
- United States
- Item
- Dibutyl Phthalate
- Chemical Container Type
- Drum
- Chemical Formula
- C16H22O4
- Shelf Life
- 24 mo
- Molecular Weight
- 278.35
- Chemical Container Material
- Metal
- CAS Number
- 84-74-2
- Chemical Grade
- Lab
- Shipping Restrictions
- UN3082, Environmentally Hazardous Substance, Liquid, n.o.s. (Dibutyl Phthalate), 9, PG III, Marine Pollutant
- Container Type
- Drum
- Application
- Industrial, Research Purpose
- Color
- Colorless
- Product Type
- Dibutyl Phthalate
- Container Material
- Metal
- Form
- Liquid
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature
- Room Temperature
- REMOVE - Previous PI Node
- D
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 20
- Volume
- 20 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Dibutyl Phthalate, Concentration Not Applicable, CAS Number 84-74-2, Molecular Weight 278.35, Chemical Formula C16H22O4, APHA Not Applicable, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN3082, Environmentally Hazardous Substance, Liquid, n.o.s. (Dibutyl Phthalate), 9, PG III, Marine Pollutant, Standards Not Applicable
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.