Dichlorobenzyl Alcohol, 25g, Glass
- Mfr # D2856-25GM
- Zoro # G8029143
product price:Â
$
79.29
/ea
Key Features
Chemical Formula
C7H6OCl2
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Molecular Weight
177.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2856-25GM
- Zoro #
- G8029143
- UPC #
- -
- Country of Origin
- United States
- Item
- 2,4-Dichlorobenzyl Alcohol
- Chemical Formula
- C7H6OCl2
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 177.03
- Concentration
- 100%
- Shelf Life
- 24 mo
- CAS Number
- 1777-82-8
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 25 g
Description
2,4-Dichlorobenzyl Alcohol, Concentration 100 Percent, CAS Number 1777-82-8, Molecular Weight 177.03, Chemical Formula C7H6OCl2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.