Shop SPECTRUM
See all product information
Create Account
Dichloropyridine, C5H3Cl2N, 25g
- Mfr # D0410-25G
- Zoro # G8113828
product price:Â
$
29.69
/ea
Key Features
Molecular Weight
F.W. 147.99
Chemical Grade
Reagent
Chemical Container Size
25 g
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s., 8, PG III
Chemical Container Material
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0410-25G
- Zoro #
- G8113828
- UPC #
- -
- Country of Origin
- Japan
- Item
- Dichloropyridine
- Molecular Weight
- F.W. 147.99
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN1759, Corrosive Solid, n.o.s., 8, PG III
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C5H3Cl2N
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 2402-78-0
Dimensions
- Chemical Container Size
- 25 g
Description
Dichloropyridine, CAS Number 2402-78-0, Molecular Weight F.W. 147.99, Chemical Formula C5H3Cl2N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.