Diethanolamine, Reagent, ACS, 20L
- Mfr # D1033-20LTMT56
- Zoro # G7931889
product price:Â
$
1,579.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C4H11NO2
Molecular Weight
F.W. 105.14
CAS Number
111-42-2
Chemical Grade
ACS
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1033-20LTMT56
- Zoro #
- G7931889
- UPC #
- -
- Country of Origin
- United States
- Item
- Diethanolamine, Reagents, ACS
- Chemical Formula
- C4H11NO2
- Molecular Weight
- F.W. 105.14
- CAS Number
- 111-42-2
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- Chemical Container Material
- Metal
- Special Information
- Possible carcinogen.
Dimensions
- Chemical Container Size
- 20 L
Description
Diethanolamine, Reagent, ACS, CAS Number 111-42-2, Molecular Weight F.W. 105.14, Chemical Formula C4H11NO2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information Possible carcinogen.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.