Shop SPECTRUM
See all product information
Create Account
Diethylamine, Reagent, 20L
- Mfr # DI117-20LTMT56
- Zoro # G7968228
product price:Â
$
2,116.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Metal
Shipping Restrictions
UN1154, Diethylamine, 3 (8), PG II
Chemical Container Type
Drum
Shelf Life
24 mo
Chemical Formula
C4H11N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DI117-20LTMT56
- Zoro #
- G7968228
- UPC #
- -
- Country of Origin
- United States
- Item
- Diethylamine, Reagents
- Chemical Container Material
- Metal
- Shipping Restrictions
- UN1154, Diethylamine, 3 (8), PG II
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Chemical Formula
- C4H11N
- CAS Number
- 109-89-7
- Chemical Grade
- Reagent
- Molecular Weight
- F.W. 73.14
Dimensions
- Chemical Container Size
- 20 L
Description
Diethylamine, Reagent, CAS Number 109-89-7, Molecular Weight F.W. 73.14, Chemical Formula C4H11N, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 20 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1154, Diethylamine, 3 (8), PG II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.