Dihydroxybenzoic Acid, 100g, CAS 490-79-9
- Mfr # D2156-100GM
- Zoro # G7965653
product price:Â
$
447.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
CAS Number
490-79-9
Chemical Container Material
Amber Glass
Chemical Container Size
100 g
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2156-100GM
- Zoro #
- G7965653
- UPC #
- -
- Country of Origin
- United States
- Item
- 2,5-Dihydroxybenzoic Acid
- Chemical Container Type
- Bottle
- CAS Number
- 490-79-9
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Concentration
- 100%
- Molecular Weight
- 154.13
- Chemical Formula
- C7H6O4
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 100 g
Description
2,5-Dihydroxybenzoic Acid, Concentration 100 Percent, CAS Number 490-79-9, Molecular Weight 154.13, Chemical Formula C7H6O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.