Shop SPECTRUM
See all product information
Create Account
Diisopropyl Adipate, C12H22O4,500ml
- Mfr # A0654-500ML
- Zoro # G8251938
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 mL
Chemical Formula
C12H22O4
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
6938-94-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0654-500ML
- Zoro #
- G8251938
- UPC #
- -
- Country of Origin
- Japan
- Item
- Diisopropyl Adipate
- Chemical Formula
- C12H22O4
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- CAS Number
- 6938-94-9
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Molecular Weight
- F.W. 230.30
Dimensions
- Chemical Container Size
- 500 mL
Description
Diisopropyl Adipate, CAS Number 6938-94-9, Molecular Weight F.W. 230.30, Chemical Formula C12H22O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.