Shop SPECTRUM
See all product information
Create Account
N, N-Dimethyl-P-Toluidine, 25g, CAS 99-97-8
- Mfr # D2335-25GM
- Zoro # G8096608
product price:Â
$
67.29
/ea
Key Features
Chemical Formula
C9H13N
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
99-97-8
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2335-25GM
- Zoro #
- G8096608
- UPC #
- -
- Country of Origin
- United States
- Item
- N,N-Dimethyl-P-Toluidine
- Chemical Formula
- C9H13N
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- CAS Number
- 99-97-8
- Shipping Restrictions
- UN2810, Toxic Liquid, Organic, n.o.s. (N,N-Dimethyl-P-Toluidine), 6.1, PG III
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- Molecular Weight
- 135.21
Dimensions
- Chemical Container Size
- 25 g
Description
N,N-Dimethyl-P-Toluidine, Concentration 100 Percent, CAS Number 99-97-8, Molecular Weight 135.21, Chemical Formula C9H13N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s. (N,N-Dimethyl-P-Toluidine), 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.