Dimethyl Carbonate, 500g, CAS 616-38-6
- Mfr # D2285-500GM
- Zoro # G8004670
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Concentration
100%
CAS Number
616-38-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2285-500GM
- Zoro #
- G8004670
- UPC #
- -
- Country of Origin
- United States
- Item
- Dimethyl Carbonate
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Concentration
- 100%
- CAS Number
- 616-38-6
- Molecular Weight
- 90.08
- Shipping Restrictions
- UN1161, Dimethyl Carbonate, 3, PG II
- Chemical Formula
- C3H6O3
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 500 g
Description
Dimethyl Carbonate, Concentration 100 Percent, CAS Number 616-38-6, Molecular Weight 90.08, Chemical Formula C3H6O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1161, Dimethyl Carbonate, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.