Shop SPECTRUM
See all product information
Create Account
Dimethyl Sulfoxide, Reagent, ACS, 4L
- Mfr # M1287-4LTGL55
- Zoro # G7997643
product price:Â
$
767.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Container Material
Amber Glass
Chemical Formula
C2H6OS
Chemical Container Size
4 L
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1287-4LTGL55
- Zoro #
- G7997643
- UPC #
- -
- Country of Origin
- United States
- Item
- Dimethyl Sulfoxide
- Form
- Liquid
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C2H6OS
- Shelf Life
- 24 mo
- CAS Number
- 67-68-5
- Molecular Weight
- 78.13
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Dimethyl Sulfoxide
- Features
- Hygroscopic, Light Sensitive
- Special Information
- Hygroscopic, Light Sensitive
- Container Material
- Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 4 L
- REMOVE - Previous PI Node
- D
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 1
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Dimethyl Sulfoxide, Concentration Not Applicable, CAS Number 67-68-5, Molecular Weight 78.13, Chemical Formula C2H6OS, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.