n-Butyl Acetate, Reagent, ACS, 4L
- Mfr # B1182-4LTGL55
- Zoro # G7994347
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Container Type
Bottle
Shipping Restrictions
UN1123, Butyl Acetate, 3, PG II
Molecular Weight
116.16
Chemical Container Size
4 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1182-4LTGL55
- Zoro #
- G7994347
- UPC #
- -
- Country of Origin
- United States
- Item
- n-Butyl Acetate
- Form
- Liquid
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1123, Butyl Acetate, 3, PG II
- Molecular Weight
- 116.16
- CAS Number
- 123-86-4
- Chemical Formula
- C6H12O2
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- n-Butyl Acetate
- Container Material
- Glass
- Volume
- 4 L
- REMOVE - Previous PI Node
- B
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature
- Room Temperature
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 1
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
n-Butyl Acetate, Concentration Not Applicable, CAS Number 123-86-4, Molecular Weight 116.16, Chemical Formula C6H12O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1123, Butyl Acetate, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.