Shop SPECTRUM
See all product information
Create Account
Dimethylamine Hydrochloride, 2.5kg
- Mfr # D2396-2.5KGPL
- Zoro # G7918080
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Shelf Life
24 mo
Chemical Container Size
2.5 kg
Concentration
100%
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2396-2.5KGPL
- Zoro #
- G7918080
- UPC #
- -
- Country of Origin
- United States
- Item
- Dimethylamine Hydrochloride
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Grade
- Reagent
- Chemical Formula
- C2H7N.HCl
- CAS Number
- 506-59-2
- Chemical Container Material
- Plastic
- Molecular Weight
- 81.55
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Dimethylamine Hydrochloride, Concentration 100 Percent, CAS Number 506-59-2, Molecular Weight 81.55, Chemical Formula C2H7N.HCl, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 2.5 kg, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.