Shop SPECTRUM
See all product information
Create Account
Dinitrophenylhydrazine, 25g, Amber Glass
- Mfr # DI149-25GM
- Zoro # G8073797
product price:Â
$
85.99
/ea
Key Features
CAS Number
119-26-6
Chemical Container Size
25 g
Chemical Container Material
Amber Glass
Molecular Weight
198.14
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DI149-25GM
- Zoro #
- G8073797
- UPC #
- -
- Country of Origin
- United States
- Item
- 2,4-Dinitrophenylhydrazine
- CAS Number
- 119-26-6
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 198.14
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Formula
- C6H6N4O4
- Shipping Restrictions
- UN1325, Flammable Solid, Organic, n.o.s. (2,4-Dinitrophenylhydrazine), 4.1, PG II
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 25 g
Description
2,4-Dinitrophenylhydrazine, Concentration 100 Percent, CAS Number 119-26-6, Molecular Weight 198.14, Chemical Formula C6H6N4O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1325, Flammable Solid, Organic, n.o.s. (2,4-Dinitrophenylhydrazine), 4.1, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.