Shop SPECTRUM
See all product information
Create Account
Diphenhydramine Hydrochloride, USP, 5g
- Mfr # DI160-5GM
- Zoro # G7912690
product price:Â
$
46.99
/ea
Key Features
Special Information
H1 Histamine Receptor Antagonist
CAS Number
147-24-0
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DI160-5GM
- Zoro #
- G7912690
- UPC #
- -
- Country of Origin
- United States
- Item
- Diphenhydramine Hydrochloride, USP
- Special Information
- H1 Histamine Receptor Antagonist
- CAS Number
- 147-24-0
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 291.82
- Chemical Grade
- USP
- Chemical Formula
- C17H21NO x HCl
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 5 g
Description
Diphenhydramine Hydrochloride, USP, CAS Number 147-24-0, Molecular Weight 291.82, Chemical Formula C17H21NO x HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information H1 Histamine Receptor Antagonist
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.