Disodium Adipate, 25g, CAS 7486-38-6
- Mfr # D1410-25GM
- Zoro # G8019413
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Size
25 g
Chemical Container Type
Bottle
Concentration
100%
Chemical Formula
C6H8Na2O4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1410-25GM
- Zoro #
- G8019413
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Disodium Adipate
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Chemical Formula
- C6H8Na2O4
- Chemical Container Material
- Amber Glass
- CAS Number
- 7486-38-6
- Molecular Weight
- 190.11
- Shelf Life
- 24 mo
Description
Disodium Adipate, Concentration 100 Percent, CAS Number 7486-38-6, Molecular Weight 190.11, Chemical Formula C6H8Na2O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.