Shop SPECTRUM

Sdm Slft, Anhdrs, Grnlr, Rgnt, ACS, 2.5kg

  • Mfr # S1450-2.5KGGL
  • Zoro # G7930023

product price: 
$
206.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
Shelf Life
24 mo
CAS Number
7757-82-6
Chemical Formula
Na2SO4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1450-2.5KGGL
Zoro #
G7930023
UPC #
-
Country of Origin
United States
Item
Sodium Sulfate
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
Shelf Life
24 mo
CAS Number
7757-82-6
Chemical Formula
Na2SO4
Molecular Weight
142.04
Chemical Grade
ACS
Chemical Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Sodium Sulfate
Features
Hygroscopic
Form
Powder
Special Information
Hygroscopic
Container Material
Glass
Storage Temperature - Maximum
22 Degrees C
Volume
2.5 kg
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
20 Degrees C
Storage Temperature
Maximum of 30 Degrees C
Chemical Properties
Anhydrous
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
2.5 kg

Description

Sodium Sulfate - Anhydrous, Concentration Not Applicable, CAS Number 7757-82-6, Molecular Weight 142.04, Chemical Formula Na2SO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.