Shop SPECTRUM
See all product information
Create Account
Glycine, USP, 500g
- Mfr # AM125-500GM
- Zoro # G8002430
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
36 mo
Chemical Grade
USP
Chemical Container Type
Bottle
Molecular Weight
75.07
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AM125-500GM
- Zoro #
- G8002430
- UPC #
- -
- Country of Origin
- United States
- Item
- Glycine
- Shelf Life
- 36 mo
- Chemical Grade
- USP
- Chemical Container Type
- Bottle
- Molecular Weight
- 75.07
- CAS Number
- 56-40-6
- Chemical Formula
- C2H5NO2
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Glycine
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- REMOVE - Previous PI Node
- G
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Glycine, Concentration Not Applicable, CAS Number 56-40-6, Molecular Weight 75.07, Chemical Formula C2H5NO2, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.